6 WATT A19 LED SILVER CROWN MEDIUM BASE 2700K 90 CRI 120 VOLT

Item #: 2633404

Cat #: S12421

UPC: 045923124211

to view pricing and more.
Documents & Guides
6 WATT A19 LED SILVER CROWN MEDIUM BASE 2700K 90 CRI 120 VOLT

Overview

6 WATT A19 LED SILVER CROWN MEDIUM BASE 2700K 90 CRI 120 VOLT

The most common, useful lamps on the market are now suitable for use nationwide with their 90 CRI T20 CEC rating. Satco's S12421 A19, 2700K, 6-watt silver envelope lamp incorporates all the latest LED technologies for superior lumen output, efficiency and long life wherever they're used!

Also known as: 045923124211, S12421

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 650
Material: Glass, Aluminum
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 6
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 650
Color Rendering Index (CRI): 90
Wattage: 6
Light Technology: LED
Volts AC: 120
Material: Glass, Aluminum
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes