Mechanical Grounding Connector, Cable to Bar Type, 550 - 750 MCM, Copper Alloy

Item #: 2633634

Cat #: GBM39W

UPC: 781810123614

to view pricing and more.
Mechanical Grounding Connector, Cable to Bar Type, 550 - 750 MCM, Copper Alloy With Hot Dipped Tin Finish and DURIUM Silicon Bronze Screw

Overview

Mechanical Grounding Connector, Cable to Bar Type, 550 - 750 MCM, Copper Alloy With Hot Dipped Tin Finish and DURIUM Silicon Bronze Screw

Achieve reliable grounding with a high copper alloy GBM connector designed to join a wide range of cables to 1/4" thick bus bars. Its clamp design secures the cable directly to the bar surface for superior conductivity and durability. Enjoy fast, one-wrench installation that saves time in the field. UL467 Listed and rated for direct burial in earth or concrete, this connector delivers long-term performance in demanding environments.

Also known as: 781810123614, GBM39W

Features & Benefits

  • High copper alloy ground connector for joining a range of cable to 1/4" thick bar
  • Type GBM clamps cable directly on bar surface
  • UL467 Listed, Suitable for Direct Burial in earth or concrete
  • One-wrench installation

Specifications

Material: Copper Alloy
Standards: California Proposition 65
Finish: Tin Plated
Allowable Gauge Range: 550 - 750
Material: Copper Alloy
Finish: Tin Plated
Standards: California Proposition 65
Allowable Gauge Range: 550 - 750