Cable Tie w/ Metal Barb, 18.1", Weather Resistant Nylon, Black, 100/PK

Item #: 26337
Cat #: BT5LH-C0
UPC: 074983412785
Sign In or Register to view pricing and more.
Cable Tie w/ Metal Barb, 18.1", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 100

Overview

Cable Tie w/ Metal Barb, 18.1", Weather Resistant Nylon, Light-Heavy Cross Section, Black, Pack of 100
Cable Tie, Metal Barb, 18.1 Inch (460 mm) Length, Light-Heavy, Black. Weather Resistant for greater resistance to damage caused by ultraviolet light. Indoor or outdoor use. Dome-top head features unique patented design with round, smooth edges. Stainless steel locking barb provides consistent performance, reliability and infinite adjustability through entire bundle range. High strength and low thread force.
Also known as: 074983412785, BT5LH-C0

Specifications

Width: 0.275 in
Color: Black
Weight Capacity: 120 lbs
Material: Nylon
Length: 18.100 in
Product Thickness: 0.065 in
Size: Light-Heavy
Family / Style: Dome-Top®
Width: 0.275 in
Weight Capacity: 120 lbs
Length: 18.100 in
Size: Light-Heavy
Color: Black
Material: Nylon
Product Thickness: 0.065 in
Family / Style: Dome-Top®

Customer Reviews

No reviews for this product
(0)