Main Breaker Kit, 225A, 3P, 208Y/120VAC, 480/277VAC, Rated, 65kAIC

Item #: 26339

Cat #: MB233WB

UPC: 783175121106

Sign In or Register to view pricing and more.
Documents & Guides
Main Breaker Kit, 225 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Included

Overview

Main Breaker Kit, 225 Amp, 3-Pole, 208Y/120 Volt AC, 65 kAIC, for AQU3 Panel Boards, 480/277 Volt AC, 25 kAIC, for AEU3 Panel Boards, Breaker Included
Also known as: 783175121106, MB233WB

Specifications

Type: Main Breaker
Poles: 3
Family / Style: MB
Amps: 225
Mounting: Bolt On
Interrupt Rating AC: 25 kA
Type: Main Breaker
Family / Style: MB
Mounting: Bolt On
Poles: 3
Amps: 225
Interrupt Rating AC: 25 kA