ABB S803C-C125 MCB S800C 3P C 125A

Item #: 2634071

Cat #: S803C-C125

UPC: 612271213906

to view pricing and more.
Documents & Guides
ABB S803CC125 MCB S800C 3P C

Overview

ABB S803CC125 MCB S800C 3P C
Also known as: 612271213906, S803C-C125

Specifications

Poles: 3
Amps: 125
Volts AC: 230, 400
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 15 kA
Poles: 3
Volts AC: 230, 400
Type: Trip Curve C
Interrupt Rating AC: 15 kA
Amps: 125
Mounting: DIN Rail
Interrupt Rating DC: 10 kA