
5.5 WATT G16.5 LED CLEAR CANDELABRA BASE 90 CRI 2700K 120 VOLT
Item #: 2634255
Cat #: S21209
UPC: 045923205248
to view pricing and more.
5.5 WATT G16.5 LED CLEAR CANDELABRA BASE 90 CRI 2700K 120 VOLT
Overview
5.5 WATT G16.5 LED CLEAR CANDELABRA BASE 90 CRI 2700K 120 VOLT
Satco's S21209 5.5-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923205248, S21209
Features & Benefits
- MOL: 3.11 inches, MOD: 1.97 inches
- Candelabra Base
- Clear Finish
- G16.5 Lamp Shape
- 2700K Warm White Light
Specifications
| Shape: | G16-1/2 (Globe) |
| Volts AC: | 120 |
| Color Rendering Index (CRI): | 90 |
| Color Temperature: | 2700 (Warm White) |
| Wattage: | 5.500 |
| Light Technology: | LED |
| Shape: | G16-1/2 (Globe) |
| Color Rendering Index (CRI): | 90 |
| Wattage: | 5.500 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | LED |