
Fuse, 110A, 600VAC/300VDC, Class RK5, Time Delay
Item #: 263430
Cat #: FLSR110ID
UPC: 079458025514
to view pricing and more.
Documents & Guides
110 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 27/32 Diameter x 9 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication
Overview
110 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Blade, Rejection, Dimensions: 1 27/32 Diameter x 9 5/8 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication
Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.
Also known as: 079458025514, FLSR110ID
Specifications
| Length: | 9 5/8 in |
| Mounting: | Blade |
| Amps: | 110 |
| Speed: | Time Delay, Slow Blow |
| Class: | RK5 |
| Diameter: | 1 27/32 in |
| Volts AC: | 600 |
| Volts DC: | 300 |
| Standards: | California Proposition 65 |
| Family / Style: | FLS |
| Interrupt Rating DC: | 20 kA |
| Interrupt Rating AC: | 200 kA |
| Length: | 9 5/8 in |
| Amps: | 110 |
| Class: | RK5 |
| Volts AC: | 600 |
| Standards: | California Proposition 65 |
| Interrupt Rating DC: | 20 kA |
| Mounting: | Blade |
| Speed: | Time Delay, Slow Blow |
| Diameter: | 1 27/32 in |
| Volts DC: | 300 |
| Family / Style: | FLS |
| Interrupt Rating AC: | 200 kA |