GF10 Wind Deflector, 93.500" Length

Item #: 2634364

Cat #: 380430

UPC: 810039364529

to view pricing and more.
Documents & Guides
GridFlex 10 Wind Deflector, 8.750 x 0.500 x 93.500 Inch, Steel

Overview

GridFlex 10 Wind Deflector, 8.750 x 0.500 x 93.500 Inch, Steel

As a solar racking company with over 25 years of experience in the industry, we have developed a unique understanding of the US solar market’s needs and a knack for product development. We know that every component of a solar installation has its place and role, including the often-overlooked element like critter guard, which protects costly components and ensures system longevity.

Also known as: 810039364529, 380430

Specifications

Material: Steel
Depth: 0.500 in
Width: 8.750 in
Length: 93.500 in
Material: Steel
Width: 8.750 in
Depth: 0.500 in
Length: 93.500 in