800 BTU 115V LEV II CORROSION

Item #: 2634613

Cat #: N160116G360

UPC: 783510361839

Sign In or Register to view pricing and more.

Overview

800 BTU 115V LEV II CORROSION

SpectraCool Narrow Indoor/Outdoor Air Conditioners provide the same broad spectrum of cooling capacity and options and the SpectraCool Indoor/Outdoor units in a more narrow, space-saving solution for low-depth cabinet needs. Narrow models are designed to fit on 12-inch (300-mm) deep floor- and wall-mount enclosures.

Also known as: 783510361839, N160116G360

Specifications

Color: Light Gray
Phase: 1
Width: 7.520 in
Depth: 6.300 in
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Height: 16.510 in
Color: Light Gray
Width: 7.520 in
Finish: Powder Coated
Height: 16.510 in
Phase: 1
Depth: 6.300 in
IP/NEMA Rating: NEMA 12