24V Standard Output COB LED Tape Light Roll (210lm/ft.), 3000K, 16' Roll

Item #: 2634708

Cat #: NUTP15-COB24CV16-930

UPC: 732180289509

to view pricing and more.
24V Standard Output COB LED Tape Light Roll, 210 Lumen per Foot, 3000K, 16' Roll

Overview

24V Standard Output COB LED Tape Light Roll, 210 Lumen per Foot, 3000K, 16' Roll

24V COB LED Tape creates a uniform seamless line of light without additional diffused covers or accessories. Producing over 450 lumens per foot in dedicated color temperatures, tape light is a perfect solution for low clearance or reflective surfaces to eliminate all glare or dotting.

Also known as: 732180289509, NUTP15-COB24CV16-930

Features & Benefits

  • Roll includes: Tape light, power feed with DC connector, mounting clips and screws
  • cULus Listed for indoor dry locations (IP20 rated)
  • Seamless COB eliminates LED dotting
  • Field cuttable every 1.79″ and connectable with accessories
  • 24V system – required Class 2 LED driver
  • Easy to install with pre-applied adhesive tape or clips
  • Compatible with NEXUS (Driver/Dimmer All-in-One)

Specifications

Volts DC: 24
Length: 16 ft
Light Technology: LED
Volts DC: 24
Light Technology: LED
Length: 16 ft