6" Power Cord w/ DC Connector for COB LED Tape Light

Item #: 2634712

Cat #: NATLCB-708/BC

UPC: 732180289745

to view pricing and more.
Documents & Guides
6" Power Cord w/ DC Connector for COB LED Tape Light

Overview

6" Power Cord w/ DC Connector for COB LED Tape Light

A power cord connects the tape light to a compatible 24VDC LED driver with a DC connector.

Also known as: 732180289745, NATLCB-708/BC

Specifications

Length: 6 in
Light Technology: LED
Length: 6 in
Light Technology: LED