4" Square Surface Mount Downlight, 35K

Item #: 2634776

Cat #: SMD4S6935WHDM

UPC: 080083766574

to view pricing and more.
Documents & Guides
4 Inch Square Surface Mount Downlight, 600 Lumens, 90CRI, 3500K, Direct Mount

Overview

4 Inch Square Surface Mount Downlight, 600 Lumens, 90CRI, 3500K, Direct Mount

The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD4-DM (4” with spring clips) is designed for new installation into drywall, without any additional housing or junction box needed. Suitable for residential or commercial installations. Ideal for general areas, closets, storage areas, attics and basements.

Also known as: 080083766574, SMD4S6935WHDM

Specifications

Wattage: 10
Volts AC: 120
Lumens: 740
Color: White
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Wattage: 10
Lumens: 740
Color Temperature: 3500 (Neutral White)
Volts AC: 120
Color: White
Light Technology: LED