Ring Terminal, Expanded Vinyl Insulation, 12 - 10 AWG

Item #: 263479
Cat #: PV10-38RX-L
UPC: 074983801787
Sign In or Register to view pricing and more.
Ring Terminal, 12 – 10 AWG, 3/8" Stud Size, Vinyl Expanded Insulation

Overview

Ring Terminal, 12 – 10 AWG, 3/8" Stud Size, Vinyl Expanded Insulation
Also known as: 074983801787, PV10-38RX-L

Specifications

Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10
Stud Size: 3/8 in
Material: Vinyl, Copper
Stud Size: 3/8 in
Allowable Gauge Range: 12 - 10

Customer Reviews

No reviews for this product
(0)