Safety Switch, 30A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 12

Item #: 263487

Cat #: DH361UDKW

UPC: 782114022696

to view pricing and more.
30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 12. Includes: Upper Viewing Window. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".

Overview

30 AMP, 3-Pole, Heavy Duty Safety Switch, Non-Fusible, 600 VAC, 250 VDC, NEMA 12. Includes: Upper Viewing Window. Enclosure Dims: H: 12.13", W: 8.13", D: 5.50".

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782114022696, DH361UDKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 30
Volts AC: 600
IP/NEMA Rating: NEMA 12
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 30
IP/NEMA Rating: NEMA 12