Reducing Bushing, 4" x 3", Threaded, Bushing Aluminum

Item #: 263491

Cat #: RB400-300A

UPC: 781381257282

to view pricing and more.
Documents & Guides
Reducing Bushing, 4 x 3 Inch, Threaded, Aluminum, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 4 x 3 Inch, Threaded, Aluminum, For Use With Rigid/IMC Conduit

Appleton™ RB Series reducers are explosionproof and dust-ignitionproof. They are designed to reduce conduit entries to a smaller size and are used in threaded rigid and IMC conduit systems.

Also known as: 781381257282, RB400-300A

Specifications

Diameter: 3 in, 4 in
Material: Aluminum
Diameter: 3 in, 4 in
Material: Aluminum