Screw-On Cable Tie Mount, 0.32", Natural

Item #: 263519

Cat #: TM1S6-M

UPC: 074983581610

to view pricing and more.
Documents & Guides
Screw-On Cable Tie Mount, 0.32" (8.1 mm) Wide, Install With A #6 (M3) Screw, Nylon 6.6, Natural, Package of 1000

Overview

Screw-On Cable Tie Mount, 0.32" (8.1 mm) Wide, Install With A #6 (M3) Screw, Nylon 6.6, Natural, Package of 1000
Also known as: 074983581610, TM1S6-M, saddle back

Specifications

Color: Natural
Width: 0.320 in
Material: Nylon
Mounting: # 6 Screw
Color: Natural
Material: Nylon
Width: 0.320 in
Mounting: # 6 Screw