Cable Tie Mount, .43" (10.9mm)W, #8 Scre

Item #: 263531

Cat #: TM2S8-C100

UPC: 074983582242

to view pricing and more.
Documents & Guides
The cable tie mount in black is applied with a #8 (M4) screw and is 0.43" (10.9 mm) wide. It is made of weather-resistant polypropylene for outdoor environments. It comes in packages of 100.

Overview

The cable tie mount in black is applied with a #8 (M4) screw and is 0.43" (10.9 mm) wide. It is made of weather-resistant polypropylene for outdoor environments. It comes in packages of 100.
Also known as: 074983582242, TM2S8-C100

Specifications

Color: Black
Material: Nylon
Mounting: # 8 Screw
Color: Black
Mounting: # 8 Screw
Material: Nylon