MERCMASTER III LOW PROFILE ENC

Item #: 263534

Cat #: MLWL702G1GMT

UPC: 781381655729

to view pricing and more.
Documents & Guides
Mercmaster III ML Series Low Profile HID Luminaire With Cast Guard, Fixture Type: Wall, Lamp Type: 70 WTT 6400 LM Medium High Pressure Sodium, Lamp Wattage: 70 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Sta

Overview

Mercmaster III ML Series Low Profile HID Luminaire With Cast Guard, Fixture Type: Wall, Lamp Type: 70 WTT 6400 LM Medium High Pressure Sodium, Lamp Wattage: 70 WTT, Voltage Rating: 120/208/240/277 V, Number Of Lamps: 1, Material: Sta
Also known as: 781381655729, MLWL702G1GMT

Specifications

Wattage: 70
Light Technology: HID
Wattage: 70
Light Technology: HID