30MM PILOT LIGHT 220-240V GREEN LED

Item #: 2635366

Cat #: 9001KP7LGG9

UPC: 389119069376

to view pricing and more.

Overview

30MM PILOT LIGHT 220-240V GREEN LED

This Harmony 9001K, green pilot light with integral LED and plastic dome is supplied with 240V AC. It has a chromium-plated metal bezel. This single component pilot light provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Impact and corrosion resistant metal bezel and body ensures product continues to operate even after severe accidents.

Also known as: 389119069376, 9001KP7LGG9

Specifications

No Specifications Available