TYPE 2 300V 2 0

Item #: 2635400

Cat #: DT230020R

UPC: 782856938644

to view pricing and more.
Documents & Guides
TYPE 2 300V 2 0

Overview

TYPE 2 300V 2 0

DT2 DIN Rail Surge Protection Class II, 2+0 Mode. 2+0 Mode device for two phase applications.

Also known as: 782856938644, DT230020R

Features & Benefits

  • Compact, yet high surge rated pluggable design, using minimum DIN rail width
  • External back-up fuse is not required up to 315 A (IEC only)
  • Retaining clip ensures enhanced vibration and shock resistance performance
  • Red/Green status indication and change-over contacts standard for remote monitoring

Specifications

Height: 4 in
Material: Thermoplastic
IP/NEMA Rating: IP20
Weight: 0.590 lb
Height: 4 in
IP/NEMA Rating: IP20
Material: Thermoplastic
Weight: 0.590 lb