Style Line Decorator, Specification Grade Switch, Rocker Style, 20A, White

Item #: 263550
Cat #: DS420W
UPC: 783585108438
Sign In or Register to view pricing and more.
Documents & Guides
Style Line Decorator Series, Specification Grade Switch, Four Way, Rocker Style, 20A, 120-277V, White

Overview

Style Line Decorator Series, Specification Grade Switch, Four Way, Rocker Style, 20A, 120-277V, White
Also known as: 783585108438, DS420W

Specifications

Poles: 3
Volts AC: 120, 277
Type: Four Way
Amps: 20
Color: White
Poles: 3
Type: Four Way
Color: White
Volts AC: 120, 277
Amps: 20

Customer Reviews

No reviews for this product
(0)