COMPACT STARTER_REV 2.4A STD SCREW

Item #: 2636034

Cat #: LZ2H2X4BD

UPC: 606485421059

to view pricing and more.

Overview

C+13:196+4:196OMPACT STARTER_REV 2.4A STD SCREW

TeSys H ultra compact reverse starter, 3 poles, 2.4A/500V AC-53, for control and protection of 3-phase motors up to 0.75kW@400V (1HP@480V). The hybrid technology used for power contacts procures ultra compactness (22.5mm width) as well as an extended electrical durability up to 30 million cycles AC-53. It provides control for 2 directions of rotation, an adjustable motor current 0.18-2.4A, class 10A thermal overload protection with auto/manual/remote reset, phase loss and phase unbalanced protection, stall and jam motor protection. To be supplied with 24V DC, it provides logic inputs for FW/RV motor direction and remote reset after thermal tripping, 1C/O contact relay for fault indication, LED status on front face for indication of tripping and motor running. DIN rail mounting, screw terminals for control and power, it can be used without derating for ambient temperatures from -25 to 70°C. Multi standards certified (IEC, UL, CCC).

Also known as: 606485421059, LZ2H2X4BD

Specifications

No Specifications Available