(4) 500 XHHW Twisted Aluminum, Brown/Orange/Yellow/Gray, 277/480V, Cut to Length

Item #: 2636197

Cat #: XHHW500-04PPLEX-BRN/ORN/YEL/GRY-CUT

UPC:

to view pricing and more.
Documents & Guides
(4 Conductor) 500 kcmil XHHW Twisted Aluminum, Brown/Orange/Yellow/Gray, 277/480V, Cut to Length

Overview

(4 Conductor) 500 kcmil XHHW Twisted Aluminum, Brown/Orange/Yellow/Gray, 277/480V, Cut to Length

Priority-Plex® XHHW-2 Conductors are primarily used for power distribution where light weight and flexibility are desired. XHHW-2 600/1000 volt conductors may be used in wet or dry locations at conductor operating temperatures not exceeding 90°C. Suitable for installation in raceways, channels, conduits and ducts, for ambient temperatures down to -40°C, and for use in accordance with National Electrical Code.

Also known as: XHHW500-04PPLEX-BRN/ORN/YEL/GRY-CUT

Specifications

Conductors: 4
Material: Aluminum
Gauge: 500 kcmil
Conductors: 4
Gauge: 500 kcmil
Material: Aluminum