Ring Terminal, Nylon Insulated, 18 - 14 AWG

Item #: 263624

Cat #: PN14-4R-M

UPC: 074983800155

to view pricing and more.
Ring Terminal, Nylon Insulated, 18 - 14 AWG, #4 Stud Size, 600 Volt, Blue, Package of 1000 Each

Overview

Ring Terminal, Nylon Insulated, 18 - 14 AWG, #4 Stud Size, 600 Volt, Blue, Package of 1000 Each
Also known as: 074983800155, PN14-4R-M

Specifications

Color: Blue
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 18 - 14
Stud Size: #4
Color: Blue
Material: Nylon
Stud Size: #4
Volts AC: 600
Allowable Gauge Range: 18 - 14