2' x 4' Lensed Troffer Light
Item #:
263659
Cat #:
2GT8432A12MVOLT1/4GEB10ISPWS1836LP735
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2x4', 4 Lamp, 32W, 120/277V, T8, Instant Start Electronic Ballast.
Overview
Lensed Troffer, Dimensions: 2x4', 4 Lamp, 32W, 120/277V, T8, Instant Start Electronic Ballast.
Also known as: 2GT8432A12MVOLT1/4GEB10ISPWS1836LP735
Specifications
Mounting: | Recessed |
Wattage: | 32 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Mounting: | Recessed |
Length: | 4 ft, 48 in |
Wattage: | 32 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)