TOUGHSYSTEM® 2.0 Rolling Tool Box

Item #: 2636716

Cat #: DWST08450

UPC: 076174832952

to view pricing and more.
Documents & Guides
TOUGHSYSTEM® 2.0 Rolling Tool Box, 8" All-Terrain Wheels, Removeable Inner Tray, IP65 Rated For Dust & Water Resistance, 250 lbs. Load Capacity, Length: 19-5/8", Width: 23-7/8", Height: 16-5/8" Top of Lid, 26-5/8" Closed Telescopic Handle, 38-7/8" Extended Telescopic Handle

Overview

TOUGHSYSTEM® 2.0 Rolling Tool Box, 8" All-Terrain Wheels, Removeable Inner Tray, IP65 Rated For Dust & Water Resistance, 250 lbs. Load Capacity, Length: 19-5/8", Width: 23-7/8", Height: 16-5/8" Top of Lid, 26-5/8" Closed Telescopic Handle, 38-7/8" Extended Telescopic Handle

Navigate through worksite terrain with the ToughSystem® 2.0 Rolling Toolbox. With its 8 inch wheels, this toolbox is engineered and designed for rugged-terrain mobility***. Its patented auto-connect side latches allow one-handed operation. It also has 2-piece metal front latches for added durability when securing tools inside of the box. This toolbox has 20% larger* storage capacity when used with DWST08165 and DWST08300 as part of a tower. The ToughSystem® 2.0 Rolling Toolbox is built for real jobsite conditions with high-impact protection**. It is dust and water resistant with an IP65 rating and has a 250 lbs. load capacity. The toolbox has a removable inner tray for optimal organization. The ToughSystem® 2.0 Rolling Toolbox is backwards compatible with any ToughSystem® product.

Also known as: 076174832952, DWST08450

Features & Benefits

  • Patented auto-connect side latches
  • 20% larger* storage capacity
  • 8 in. all-terrain wheels for rugged-terrain mobility***
  • 2-piece metal front latches for added durability
  • IP65 rated for dust and water resistance
  • 250 lbs. load capacity
  • Wide telescopic handle to maneuver around a jobsite
  • Detachable back handle allows to place the box on a pickup truck
  • Removeable inner tray

Specifications

Weight Capacity: 250 lbs
Color: Black
Weight Capacity: 250 lbs
Color: Black