
to view pricing and more.
Documents & Guides
Appleton N1d75-2023 U-line N1 Series Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 Amp, Voltage Rating: 125 Vac, Material: Aluminum Receptacle, High Strength Thermoplastic Polyetherimide Mountingbox, Color: Natural Mounting Box, Nema Rating: Nema 3, 3r, 3rx, 4x, 7cd, 12, Mounting: Surface Mount With 1/2 Or 3/4 In Dead-end Hub
Overview
Appleton N1d75-2023 U-line N1 Series Receptacle With Mounting Box, Number Of Poles: 3, Number Of Wires: 2, Amperage Rating: 20 Amp, Voltage Rating: 125 Vac, Material: Aluminum Receptacle, High Strength Thermoplastic Polyetherimide Mountingbox, Color: Natural Mounting Box, Nema Rating: Nema 3, 3r, 3rx, 4x, 7cd, 12, Mounting: Surface Mount With 1/2 Or 3/4 In Dead-end Hub
Also known as: 781381476188, N1D75-2023
Specifications
| Type: | Receptacle, Station |
| Poles: | 3 |
| Type: | Receptacle, Station |
| Poles: | 3 |