Selector switch head, 9001SK, plastic, standard handle, black, 30mm, 3 positions

Item #: 263689

Cat #: 9001SKS52B

UPC: 785901959878

to view pricing and more.
Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, return both sides to center

Overview

Selector switch head, Harmony 9001SK, plastic, standard handle, black, 30mm, 3 positions, return both sides to center

This selector switch provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)

Also known as: 785901959878, 9001SKS52B

Specifications

Standards: California Proposition 65
Standards: California Proposition 65