14/12 THHN/THWN Unshielded Tray Cable

Item #: 263692

Cat #: HW15101412

UPC:

to view pricing and more.
Documents & Guides
(12) 14 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black.

Overview

(12) 14 AWG, NEC Type VNTC, 600V, THHN/THWN Insulation, Unshielded Tray Cable, PVC, Sunlight Resistant, Direct Burial, Black.

VNTC Tray Cable stands for Vinyl Nylon Tray Cable. This cable type uses PVC/Nylon insulated conductors (i.e. THHN, TFFN, etc.) and has a PVC outer jacket. VNTC Tray cable is a flame retardant multi conductor cable specifically approved for installation in cable trays per article 336 of the NEC.

Also known as: HW15101412, Tray cable, ox tail

Specifications

Conductors: 12
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14 AWG
Shielding: Unshielded
Conductors: 12
Material: Copper
Volts AC: 600
Shielding: Unshielded
Jacket: PVC
Color: Black
Gauge: 14 AWG