XR100 Solar Mounting Rail, 184", Aluminum, Black

Item #: 2637602

Cat #: XR-100-184B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
XR100 Solar Mounting Rail, 184 Inch, 10.8 lbs., Aluminum, Black

Overview

XR100 Solar Mounting Rail, 184 Inch, 10.8 lbs., Aluminum, Black

XR1000 is a heavyweight among solar mounting rails. It’s built to handle extreme climates and spans up to 12 feet for commercial applications.

Also known as: XR-100-184B

Specifications

Color: Black
Material: Aluminum
Length: 184 in
Color: Black
Length: 184 in
Material: Aluminum