Ladder Tray Straight Section, 6" High x 18" W x 12' Long, 9" Rung Spacing, Aluminum

Item #: 2638075

Cat #: KRB6A09-18-144

UPC: 799038835127

to view pricing and more.
Documents & Guides
Ladder Tray Straight Section, 6" High x 18" W x 12 Foot Long, 9" Rung Spacing, Aluminum

Overview

Ladder Tray Straight Section, 6" High x 18" W x 12 Foot Long, 9" Rung Spacing, Aluminum

For over 60 years, Eaton has manufactured B-Line series cable tray systems. Today, our state-of-the-art facilities and Engineering Services team support small to large scale cable management applications for commercial, industrial, data and communication new and retrofit construction projects.

Also known as: 799038835127, KRB6A09-18-144

Specifications

Length: 144 in, 12 ft
Height: 6 in
Width: 18 in
Material: Aluminum
Length: 144 in, 12 ft
Width: 18 in
Height: 6 in
Material: Aluminum