
Wallplate, QuickPort, 1-Gang, 6-Port, ID Windows, Gray
Item #: 26381
Cat #: 42080-6GS
UPC: 078477978399
Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, (2) ID Windows, Color: Gray.
Overview
Wallplate, QuickPort, 1-Gang, 6-Port, Box Mount, (2) ID Windows, Color: Gray.
QuickPort Wallplate with ID window, single gang, 6-port, grey
Also known as: 078477978399, 42080-6GS
Specifications
| Mounting: | Box |
| Color: | Gray |
| Material: | Plastic |
| Gangs: | 1 |
| Number of Ports: | 6 |
| Mounting: | Box |
| Material: | Plastic |
| Number of Ports: | 6 |
| Color: | Gray |
| Gangs: | 1 |