Timing Relay, Type A, Pneumatic, Off Delay, 0.1-60 Sec. 15A, 600VAC, SPDT, 440/480VAC Coil

Item #: 263820

Cat #: 9050AO10DV06

UPC: 785901864219

to view pricing and more.
Documents & Guides
Timing Relay, Type A, Pneumatic, Off Delay, 0.1 to 60 Seconds, 15 Amp, 600 Volt AC, Single Pole Double Throw, Timed, 440/480 Volt AC 50/60 Hz Coil, Open

Overview

Timing Relay, Type A, Pneumatic, Off Delay, 0.1 to 60 Seconds, 15 Amp, 600 Volt AC, Single Pole Double Throw, Timed, 440/480 Volt AC 50/60 Hz Coil, Open

9050A NEMA pneumatic timers are designed for very rugged applications where precise timing is not required. They are available in on delay and off delay versions. Timing range is from 0.1 to 60 seconds. These timers can have timed and instantaneous contacts. They are controled by a variety of VAC coils. 9050A pneumatic timers are UL Listed and CSA Certified.

Also known as: 785901864219, 9050AO10DV06

Specifications

Mounting: Surface
Amps: 15
Volts AC: 600
Volts AC Control: 480
Standards: California Proposition 65
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Amps: 15
Volts AC Control: 480