Wrap, Square-Basket, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 263823

Cat #: SB2-32MVOLTGEB10I

UPC:

to view pricing and more.
Documents & Guides
Wrap, Square-Basket, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Electronic Instant Start

Overview

Wrap, Square-Basket, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Electronic Instant Start
Also known as: SB2-32MVOLTGEB10I

Specifications

Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Light Technology: Fluorescent
Length: 4 ft, 48 in