This product may not be available in all locations.
9
more

to view pricing and more.
Documents & Guides
MANUAL SWITCH 600VAC 1.6AMP IEC
Overview
MANUAL SWITCH 600VAC 1.6AMP IEC
TeSys GV motor circuit breaker, 3 poles (3P), 1.6A/690V, for 3-phase motor applications 0.55kW@400V. It provides a magnetic protection with a tripping level at 13xIn, high breaking capacity Icu 100kA@400V. Connection by screw clamp terminals. Start-stop control by rotary handle guaranteed for 100 000 cycles AC-3. To complete motor protection, use in association with a thermal overload relay LRD06 (to be ordered separately). Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine).
Also known as: 389110213235, GV2L06
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |