ADV.CNTRL.UNIT-CL10-3PH 0.15-0.6A 110-240VAC

Item #: 2638401

Cat #: LUCBX6FU

UPC: 389110364241

to view pricing and more.

Overview

ADV.CNTRL.UNIT-CL10-3PH 0.15-0.6A 110-240VAC

TeSys U control and diagnostic unit to be inserted in advanced power bases LUB120, LUB320, LUB380 to form a TeSys U starter controller, for 3-phase motor applications up to 0.09kW@400V. It provides full protection to motors with a rated current Ir 0.15-0.6A (Ir adjustable), overload tripping class 10, short circuit at 13 x Irmax, overcurrent at 14.2 x Ir, phase loss, insulation fault (protection of equipment only). For diagnostics, it provides a thermal overload alarm to be managed with an additional function module (to be ordered separately) and a test push button for overload simulation. To be used with a 110-240V AC / 110-220V DC voltage for the control of the starter (through the control terminals A1/A2 located in the power base). Certified when used in conjunction with a LUB power base (IEC, UL, CSA, CCC, EAC, Marine).

Also known as: 389110364241, LUCBX6FU

Specifications

No Specifications Available