
Metal Pressure Clip, 10 Cable, 0.19" Hole
Item #: 2638459
Cat #: PKM10H3
UPC: 782856947431
to view pricing and more.
Documents & Guides
MUSTACHE CLIP 3MM HOLE 10 CABL
Overview
MUSTACHE CLIP 3MM HOLE 10 CABL
nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.
Also known as: 782856947431, PKM10H3
Features & Benefits
- Ideal for smaller runs of cables
- Flexible clip retains shape and allows for cables to be inserted after installation
- Rounded edges help prevent cable damage
- Cables are neatly installed providing a consistent and professional appearance
- Low profile allows for installations in tight spaces
Specifications
| Material: | Spring Steel |
| Length: | 6.750 in |
| Finish: | Plated |
| Material: | Spring Steel |
| Finish: | Plated |
| Length: | 6.750 in |