1
more

Cable Tie, 15.5L (394mm), Standard, 100/PK
Item #: 263850
Cat #: PLT4.5S-C0
UPC: 074983394241
Sign In or Register to view pricing and more.
Documents & Guides
Pan-Ty® locking tie, standard cross section, 15.5 (394mm) length, weather resistant nylon 6.6, black, 100/PK
Overview
Pan-Ty® locking tie, standard cross section, 15.5 (394mm) length, weather resistant nylon 6.6, black, 100/PK
Also known as: 074983394241, PLT4.5S-C0
Specifications
| Width: | 0.190 in |
| Size: | Standard |
| Color: | Black |
| Weight Capacity: | 50 lbs |
| Material: | Nylon |
| Length: | 15.500 in |
| Product Thickness: | 0.052 in |
| Family / Style: | Pan-Ty® |
| Width: | 0.190 in |
| Color: | Black |
| Material: | Nylon |
| Product Thickness: | 0.052 in |
| Size: | Standard |
| Weight Capacity: | 50 lbs |
| Length: | 15.500 in |
| Family / Style: | Pan-Ty® |