
LED Emergency/Exit Combo ~ Red/Green
Item #: 2638557
Cat #: LHQM-S-W-RG-MVOLT-M6
UPC: 197590389667
to view pricing and more.
Documents & Guides
LED Emergency/Exit Combo ~ Red/Green: 3 Face- Red/Green Selectable, White housing,
Pop Out Chevrons, Quick Mounting canopy provides both top and back mount capability, 120-277VAC; 50/60Hz, Thermoplastic Housing; UL94V-O flame rating, 7.2V, 1200mAh Ni-Cad Battery, Damp Location, LED light heads are adjustable forward/backwards, up/down and left/right for optimal adjustability.
Overview
LED Emergency/Exit Combo ~ Red/Green: 3 Face- Red/Green Selectable, White housing,
Pop Out Chevrons, Quick Mounting canopy provides both top and back mount capability, 120-277VAC; 50/60Hz, Thermoplastic Housing; UL94V-O flame rating, 7.2V, 1200mAh Ni-Cad Battery, Damp Location, LED light heads are adjustable forward/backwards, up/down and left/right for optimal adjustability.
The Lithonia Lighting® Quantum® LHQM Exit Combo is perfect for spaces requiring a high level of performance as well as added flexibility. The small, non-obtrusive adjustable light heads provide the performance needed to properly light the path of egress over a door or down a hallway. The LHQM is equipped with red or green color selection capability. To make the installation of this exit combo as simple as possible, it comes fully equipped with a 'quick-mount' canopy that seamlessly mounts to the sign leaving no hardware visible from the floor. The LHQM is perfect for indoor applications such as schools, hospitals, office spaces, strip malls and multi-family.
Also known as: 197590389667, LHQM-S-W-RG-MVOLT-M6
Specifications
| Type: | Emergency Combo Exit/Light |
| Material: | Thermoplastic |
| Color: | White/Red |
| Mounting: | Top, Back |
| Volts AC Range: | 120 - 277 |
| Type: | Emergency Combo Exit/Light |
| Color: | White/Red |
| Volts AC Range: | 120 - 277 |
| Material: | Thermoplastic |
| Mounting: | Top, Back |