Ring Terminal, Nylon Insulated, 18 - 14 AWG

Item #: 263864

Cat #: PN14-6R-M

UPC: 074983800179

to view pricing and more.
Ring Terminal, Nylon Insulated, 18 - 14 AWG, #6 Stud Size, 600 Volt, Blue, Package of 1000 Each

Overview

Ring Terminal, Nylon Insulated, 18 - 14 AWG, #6 Stud Size, 600 Volt, Blue, Package of 1000 Each

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983800179, PN14-6R-M

Specifications

Color: Blue
Volts AC: 600
Material: Nylon
Allowable Gauge Range: 16 - 14
Stud Size: #6
Color: Blue
Material: Nylon
Stud Size: #6
Volts AC: 600
Allowable Gauge Range: 16 - 14