This product has been discontinued.

Ring Terminal, Expanded Nylon Insulation, 16 - 14 AWG
Item #: 263871
Cat #: PN14-6RX-C
UPC: 074983800421
to view pricing and more.
Documents & Guides
Ring Terminal, Expanded Nylon Insulation, 16 - 14 AWG, #6 Stud Size
Overview
Ring Terminal, Expanded Nylon Insulation, 16 - 14 AWG, #6 Stud Size
Also known as: 074983800421, PN14-6RX-C
Specifications
| Color: | Blue |
| Material: | Copper, Nylon |
| Allowable Gauge Range: | 16 - 14 |
| Stud Size: | #6 |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Copper, Nylon |
| Stud Size: | #6 |