Hyshed Hinge Cover Enclosure, NEMA 4X

Item #: 2638853

Cat #: HSDH303012SS

UPC: 783510572013

to view pricing and more.
Hyshed Hinge Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 30 x 30 x 12 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.

Overview

Hyshed Hinge Cover Enclosure, Wall Mount, NEMA 4X, 15 Degree Slope Top, 30 x 30 x 12 Inch, Stainless Steel, Rated For Sanitary Washdown Cleaning Procedures.

Engineered specially to withstand high pressure, high temperature sanitary washdown cleaning procedures, particularly in Food and Beverage applications that have direct and indirect food contact. The HyShed Hinge Cover enclosures feature a 15-degree sloped top to prevent fluids or particulates from pooling and maximize back panel space, an easily replaceable FDA-grade silicone gasket that helps resist bacteria growth and chemical absorption while simplifying maintenance, and a streamlined hygienic design that helps wipe out bacteria harboring catchpoints.

Also known as: 783510572013, HSDH303012SS

Features & Benefits

  • Brushed #4 finish for dairy applications
  • 15-degree sloped top facilitates runoff of water and cleaning solutions; prevents fluids or particulates from pooling
  • Replaceable FDA-grade silicone gasket compliant with FDA Guideline 21 CFR 177.2600
  • Door edges are sloped to facilitate runoff
  • Gasket is sanitary Pantone 287 blue color for easy detection by common food scanning equipment and vision systems
  • Stainless steel crevice-free latch surfaces to reduce bacteria harboring catch points; uses standard tool to open
  • Solid back with no pre-tapped mounting holes for easy weld mounting; optional IP69K sanitary stand-off kit available
  • Self-grounding latch system with double seal
  • 105-degree door opening
  • Internally mounted hinges to reduce bacteria-harboring catch points

Specifications

Width: 30 in
Height: 30 in
Material: Stainless Steel
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Width: 30 in
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Height: 30 in
Depth: 12 in