Terminal Block, 30A, 600VAC, DIN Rail Mount, 22-10AWG, Box Lug

Item #: 263952

Cat #: 9080GML6

UPC: 785901743262

to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 600 Volt AC, DIN Rail Mount, 22 - 10 AWG Copper Wire Size, Box Lug, Zinc Plated, Blue

Overview

Terminal Block, 30 Amp, 600 Volt AC, DIN Rail Mount, 22 - 10 AWG Copper Wire Size, Box Lug, Zinc Plated, Blue
Also known as: 785901743262, 9080GML6

Specifications

Color: Blue
Mounting: DIN Rail
Amps: 30
Volts AC: 600
Standards: California Proposition 65
Color: Blue
Amps: 30
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600