BLACK PISTOL GRIP SCREW FIXING DEFEATABLE

Item #: 2639822

Cat #: VLSH3S7BD

UPC: 785901577690

to view pricing and more.
BLACK PISTOL GRIP SCREW FIXING DEFEATABLE

Overview

BLACK PISTOL GRIP SCREW FIXING DEFEATABLE

These TeSys VLS disconnect switches are for integration into control systems in applications like material handling, HVAC, pumping, solar energy, mining and many more. This family of disconnect switches has switches ranging from 16A to 125A. The 16A, 25A, 32A, 40A and 63A disconnect switches are UL508 motor disconnect switches rated. The 30A, 63A, 80A, 100A and 125A disconnect switches are UL98 non fusible disconnect switch rated. This black pistol grip rotary handle will work with a VLS3P032R2, VLS3P063R2, VLS3P080R2, VLS3P100R2 or VLS3P125R2 DIN rail mount disconnect switch. Handle is defeatable per 60947-4-1. 7 mm shafts are used with this handle. The front plate is grey in color. Handle is mounted using four screws. Handle is marked 0 / OFF - 1 / ON. Handle is 2.99 inches tall, 4.08 inches wide and 2.98 inches deep. The handle weighs 0.31 lbs. This handle is NEMA 1, 4 and 4X rated and IP65 rated. This handle is cULus Listed and meets IEC 60947-3 requirements.

Also known as: 785901577690, VLSH3S7BD

Specifications

No Specifications Available