Single Sided Cable Manager, Blk

Item #: 264052

Cat #: NCMHF1

UPC: 074983819065

to view pricing and more.

Overview

NetManager Single Sided Horizontal Cable Manager, Black

The NetManager Horizontal Cable Manager cost-effectively organizes and protects copper and fiber network cabling in any standard EIA 19 inch (483mm) rack or cabinet. Bend radius control ensures longer cable life with fewer kinks and snags that interrupt network service.

Also known as: 074983819065, NCMHF1

Specifications

Color: Black
Width: 19 in
Height: 1.720 in
Depth: 3.740 in
Color: Black
Height: 1.720 in
Width: 19 in
Depth: 3.740 in