RAIN HOOD 600X300

Item #: 2641135

Cat #: ASST063-316

UPC: 783510450915

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
RAIN HOOD 600X300

Overview

RAIN HOOD 600X300

A stainless steel rain hood provides shelter via a sloped roof and protects installed components from accumulated water dripping into the enclosure when the door is opened.

Also known as: 783510450915, ASST063-316

Specifications

Width: 23.620 in
Height: 2.320 in
Finish: Brushed
Depth: 11.810 in
Width: 23.620 in
Finish: Brushed
Height: 2.320 in
Depth: 11.810 in