Cable Tie, 14.5L (368mm), Standard, Nylo

Item #: 264125

Cat #: PLT4S-M120

UPC: 074983548408

to view pricing and more.
Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, nylon 12, black.

Overview

Pan-Ty® locking tie, standard cross section, 14.5 (368mm) length, nylon 12, black.
Also known as: 074983548408, PLT4S-M120

Specifications

Width: 0.190 in
Size: Standard
Color: Black
Weight Capacity: 50 lbs
Length: 14.500 in
Material: Nylon 12
Product Thickness: 0.052 in
Family / Style: Pan-Ty®
Width: 0.190 in
Color: Black
Length: 14.500 in
Product Thickness: 0.052 in
Size: Standard
Weight Capacity: 50 lbs
Material: Nylon 12
Family / Style: Pan-Ty®