Compression Lug, 1-Hole, Copper, 8 AWG, 5/16" Stud Size, Red

Item #: 26415

Cat #: 54131

UPC: 786210541310

to view pricing and more.
Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Red, Die Code: 21.

Overview

Copper Compression Lug with Sight Hole, Conductor Size: 8 AWG, 1-Hole Stud, Stud Diameter: 5/16". Color-Keyed: Red, Die Code: 21.

The Color-Keyed® compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.

Also known as: 786210541310, 54131

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 5/16 in
Allowable Gauge Range: 8
Color: Red
Mounting: 1-Hole
Stud Size: 5/16 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8