Microinverter, 384 VA @ 240V AC, 366 VA @ 208V AC, Input 320 - 540W

Item #: 2641510

Cat #: IQ8X-80-M-DOM-US

UPC:

to view pricing and more.
Microinverter, 384 VA @ 240V AC, 366 VA @ 208V AC, Input 320 - 540W, MC4 Bulkhead, Includes Mounting Bracket

Overview

Microinverter, 384 VA @ 240V AC, 366 VA @ 208V AC, Input 320 - 540W, MC4 Bulkhead, Includes Mounting Bracket

Our newest IQ8 Series Microinverters are the industry’s first microgrid-forming*, software-defined microinverters with split-phase power conversion capability to convert DC power to AC power efficiently. The brain of the semiconductor-based microinverter is our proprietary application specific integrated circuit (ASIC) which enables the microinverter to operate in grid-tied or off-grid modes. This chip is built in advanced 55 nm technology with high-speed digital logic and has superfast response times to changing loads and grid events, alleviating constraints on battery sizing for home energy systems.

Also known as: IQ8X-80-M-DOM-US

Features & Benefits

  • Supports latest high-powered PV modules with high open circuit voltage (Voc) and cell counts, such as 80-half-cell, 88-half-cell, and 96-cell
  • Faster installation with simple two-wire cabling
  • Lightweight and compact with plug-and-play connectors
  • Power line communication (PLC) between components
  • More than one million cumulative hours of testing
  • Produces power even when the grid is down
  • Class II double-insulated enclosure
  • Complies with the latest advanced grid support
  • Configurable to support a wide range of grid profiles
  • Remote automatic updates for the latest grid requirements

Specifications

Wattage: 540, 320
Connector Type: MC4
Volts AC: 208/240
Wattage: 540, 320
Volts AC: 208/240
Connector Type: MC4