30MM CONTACT BLOCK 2N/C POWER REED

Item #: 264163

Cat #: 9001KA54

UPC: 785901827528

to view pricing and more.
30MM CONTACT BLOCK 2N/C POWER REED

Overview

30MM CONTACT BLOCK 2N/C POWER REED
Also known as: 785901827528, 9001KA54

Specifications

Type: Contact Block
Size: 30 mm
Standards: California Proposition 65
Type: Contact Block
Standards: California Proposition 65
Size: 30 mm